Reducer Hose With 150lb. Flanges 6" x 4" x 16"
Write a Review
|
Questions & Answers (0)
Product Description
Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Hoses are manufactured from annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid. The corrugations are very close pitched for maximum flexibility. Type RFFL is a reducer style with fixed x floating flanges. The floating flange on one side makes it easier to align the holes upon installation. Maximum permanent lateral offset is 1/8".
PRICE
$819.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Weight | 40 lbs |
| Live Length | 9-3/8 in |
| Pipe Size | 6 x 4 in |
| Connection Size | 4 x 6 in |
Product Details
| Corrugations per Foot | 25 |
| Material | 304 Stainless Steel |
| Manufacturers Part Number | RFFL 6x4x18 |
| PSI | 200 psi |
| Max Temperature | 850 °F |
| Fitting Type | Carbon Fixed x Floating 150 lb Flanges |
| Brand | Mason Industries |