Frog Furnishings Brooklyn 6' Recycled Plastic Bench, Green Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with five 2" x 4" and two 2" x 3" Resinwood slats and black recycled plastic bases. The top and bottom slats are bullnosed for added comfort. Stainless steel hardware standard.
PRICE
$879.00
1
1
Ships in 42 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 22-3/4 in |
| Height | 27-3/4 in |
| Weight | 125 lbs |
| Seat Length | 72 in |
| Seat Width | 14 in |
| Seat Height | 15 in |
Product Details
| Type | Backed Bench |
| Frame Color Family | Black |
| Color | Green |
| Material | Recycled Plastic |
| Arm Type | Armless |
| Manufacturers Part Number | PB 6GREBROOK |
| Mounting Style | Surface |
| Collection | Brooklyn |
| Brand | Frog Furnishings |