Model # :WBB3774598
MPN #: PB 4GREBFHER
Frog Furnishings Heritage 4' Recycled Plastic Bench, Green Bench/Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
Made with nine 2" x 4" Resinwood slats and powder-coated, heavy duty cast aluminum frames. The under structure is braced with length and width supports. Powder-coated cast aluminum frames available in standard colors of black and green. Stainless steel hardware. Bench frame includes hole for surface mount.
PRICE
$1,399.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 100 |
| Seat Length | 43-1/16 in |
| Seat Width | 19-3/4 in |
| Seat Height | 17-1/16 in |
Product Details
| Mounting Style | Surface |