Brother® LC101M, LC101M Ink, 300 Page-Yield, Magenta
Genuine Brother ink is the result of extensive research & development of over 100 different elements. Using non-Brother supplies may affect hardware performance, copy quality and machine reliability. When combined with the right quantity and configuration, components of the 4-cartridge color ink system, these elements ensure reliable operation and protection of your machine and its long-life print head. Device Types: Inkjet Printer; Color(s): Magenta; Page-Yield: 300.
Brother® LC101M Magenta Ink Cartridge, 300 Page-Yield
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink |
| EOM/Compatible | OEM |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | LC101M |
| For Use With | Brother |
| Print Color Family | Magenta |
| Page Yield | 300 |
| Machine Compatibility | Brother DCP-J152W; MFC-J245 J285DW J450DW J470DW J475DW J650DW J870DW J875DW |
| Brand | Brother |