Brother® High Yield Inkjet Ink Cartridge, 6000 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
Inkvestment Tank Ink Cartridge produces high-quality, sharp prints with vivid colors that withstand the test of time. It intelligently engineered to work seamlessly with your Brother® Inkvestment Tank inkjet printer to deliver outstanding results and reliable performance in your Brother® Color Inkjet All-in-One Printers MFC-J4335DW, MFC-J4345DW XL, MFC-J4535DW, MFC-J5855DW, MFC-J5955DW, MFC-J6555DW and MFC-J6955DW. Front-loading ink cartridge continually supplies ink to the internal tank. To refill, simply take out the empty cartridge, plug in a replacement and get back to printing with no waiting and no mess. Enjoy superior inkjet print quality and reliable performance for up to 5,000 pages using this high-yield cartridge. Inkvestment Cartridges: Brother® Genuine Inkvestment ink cartridges hold more ink than traditional ink cartridges. This helps to deliver more pages of convenient, worry-free printing. Better-for-the-planet disposal: Brother® offers an environmentally responsible way to dispose of Brother® Genuine Ink cartridges.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Ink Cartridge |
| Remanufactured | No |
| Package Quantity | 1 |
| Manufacturers Part Number | BRTLC406XLBKS |
| For Use With | Brother INKvestment, Color Inkjet MFC-J4335DW, MFC-J4345DW XL, MFC-J4535DW |
| Print Color Family | Black |
| Page Yield | 6000 |
| Brand | Brother |