Brown Viton O-Ring-1.5mm Wide 8.5mm ID - Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$12.25
4
4
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 8.5 |
| Cross Section | 1.5 |
Product Details
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Package Quantity | 50 |
| Color | Brown |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAVB75M1.5X8.5 |
| Grade | Standard |
| Durometer | 75A |
| Brand | USA Sealing |