Clean Room Viton O-Ring-Dash 020 - Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
These Viton O-Rings are USP VI Certified for food and medical use, and have been cleaned and bagged in ISO Class 10,000 clean room to remove bacteria, dust and surface particles. They are often used in high purity environments such as food, medical, and electronics. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$36.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/16" |
| Outside Dimension (Actual) | 1.004" |
| Inside Dimensions | 7/8" |
| Outside Dimension | 1" |
Product Details
| Dash Size | 020 |
| Color | Black |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 25 |
| Manufacturers Part Number | ZCLNV70020 |
| Grade | Clean Room |
| Brand | USA Sealing |