Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB2341719

MPN #: AJC-PS-AIX30L-520737

AJC Battery BRP (Can-Am) Defender XT 1000CC UTV Battery (2016-2018), 30 Amps, 12V, B Terminals

Product Description
Description:

  • AJC® replacement compatible with BRP (Can-Am) Defender XT 1000CC UTV Battery (2016-2018)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by BRP (Can-Am).

Specifications:

  • Voltage: 12V
  • Capacity: 30Ah
  • Cold Cranking Amps: 385
  • Polarity: -/+
  • Terminal: B
  • Dimensions: L 6.5 x W 5 x H 6.9 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC AIX30L replaces
  • APIX30L
  • BSA
  • BSA
  • CTX30L
  • CTX30L-BS
  • EB30-3
  • ES-TX30L
  • ETX30L
  • GTX30L-12B
  • GTX30L-BS
  • M7230L
  • M6230X
  • PTX30L
  • 30LBS
  • SC30LFA
  • STX30L-BS
  • YIX30L
  • YIX30L-BS
  • Plus many other powersports battery models


PRICE
$109.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.5 in
Width5 in
Height6.9 in
Weight19.6 lbs

Product Details

TypeAGM
Amperage30 A
For Use WithBRP (Can-Am) Defender XT 1000CC UTV (2016-2018)
Voltage12 V
TerminalsB
Package Quantity1
Manufacturers Part NumberAJC-PS-AIX30L-520737
Compatible Part/Model NumberAJC-PS-AIX30L-520737
BrandAJC Battery

Warranty

Warranty1 yr