Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Makita

Model # :WBB3175686

MPN #: XT288T

Makita® Brushless Cordless 2-Tool Combo Kit, 18V LXT® 5Ah Lithium-Ion Batteries

Product Description
The 18V LXT® Lithium-Ion Brushless 2-Piece Combo Kit (XT288T) delivers two premium brushless tools for drilling, driving, and fastening. The kit includes two fast-charging 18V LXT® 5.0Ah batteries, which are compatible with the full range of Makita® LXT® tools and products.

The Kit includes the 18V LXT® brushless 4-Speed impact driver (XDT19), offering 4-speed power selections (0-1,100/ 0-2,100/ 0-3,200/ 0-3,600 RPM & 0-1,100/ 0-2,600/ 0-3,600/ 0-3,800 IPM) which provides precise fastening control for a wide range of applications. The impact driver features assist mode (A-mode) which helps eliminate "screw cam-out" and "cross threading" by driving at low speed until tightening begins. It also features two tightening modes (T-mode) for faster tightening of self-drilling screws in thick or thin gauge metal that helps prevent damage to the screw or workpiece. The XDT19 delivers industry-leading performance in a compact and ergonomic design. Added features include the one-touch 4-speed power selector button under the chuck, which enables one-handed speed changes, and reverse rotation auto-stop mode which stops rotation and impact when the fastener is loosened adequately to help prevent over-loosening and dropped fasteners.

Also included is the 18V LXT® brushless variable 2-speed hammer driver-drill (XPH14) which combines power and run-time for more drilling, driving, and fastening tasks in wood, metal, and masonry. It delivers up to 2,100 RPM and a full 1,250 in.lbs. of Max Torque and weighs only 6.0 lbs. with battery. The XPH14 has a more compact and ergonomic design, up to 14% shorter than the previous model. It's powered by a Makita® brushless motor for longer run time, increased power and speed, and longer tool life. With a 2-speed transmission (0-550 & 0-2,100 RPM), the XPH14 can tackle a wide range of drilling, fastening and hammer drilling applications. Other features include an all-metal ½" self-ratcheting chuck for improved bit-gripping strength, L.E.D. lights, and a rubberized soft grip for increased comfort. Both tools feature an efficient Makita®-built brushless motor for longer run time, increased power and speed, and longer tool life. Extreme Protection Technology (XPT™) provides improved dust and water resistance for operation in harsh conditions.

The kit is part of Makita's® expanding 18V LXT® System, the world's largest cordless tool system powered by 18V lithium-ion slide-style batteries. Makita® 18V LXT® Lithium-Ion batteries have the fastest charge times in their categories, so they spend more time working and less time sitting on the charger.

Features:
  • Performance : Efficient brushless motor optimizes battery energy use for up to 50% longer run time per charge
  • Design : 18V LXT® Lithium-Ion 5.0Ah BL1850B features an integrated L.E.D. battery charge level indicator
  • Includes : XPH14Z, XDT19Z, (2) 18V LXT® Lithium-Ion 5.0Ah battery, charger and tool bag
  • The electronically-controlled brushless motor efficiently uses energy to match torque and RPM to the changing demands of the application
  • Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • Rapid Optimum Charger has a built-in fan to cool the battery for faster, more efficient charging
  • Makita® technology delivers category-leading charge time so the batteries spend more time working and less time sitting on the charger
  • 18V LXT® Lithium-Ion 5.0Ah battery BL1850B reaches a full charge in 45 minutes or less
  • 3-year limited warranty on tool, battery and charger
  • Only use genuine Makita® batteries and chargers


PRICE
$525.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Battery TypeLithium-Ion
StyleKit
TypeCombo Kit
Number of Batteries2
Voltage18 V
IncludesHammer Drill, Impact Driver, (2) Batteries, Charger, Tool Bag
Description2-Tool Combo Kit
ColorMulti-colored
Manufacturers Part NumberXT288T
Number of Tools in Kit2
Number of Tools2
BrandMakita