Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3168369

MPN #: FX1231-1A

FLEX 2-Speed Cordless Compact Hammer Drill Kit, 1/2" Chuck Size, 2.5Ah Lithium-Ion Battery, 24V

Product Description
The FLEX 24V 1/2" 2-Speed Compact Hammer Drill packs big power into a compact size so you can power through the day with a lightweight, durable tool built to conquer hard-to-reach spaces. This compact cordless hammer drill is 9 percent more compact and 19 percent lighter than its larger counterpart, FX1251, and is ideal for drilling holes into studs and powering through concrete and masonry in hammer mode.

Features:
  • The FLEX Advantage: 20% more power with 24V lithium, 25% longer runtime with THERMA-TECH™ heat management, up to 50% faster charging with high-power, dual fan chargers
  • High Power: 650 inch-pounds of torque and hammer mode for drilling in concrete and masonry
  • 1/2-Inch Full-Metal Ratcheting Chuck: Long-lasting and reliable
  • Exceptional Runtime: Drills up to 85 5/16-inch holes in concrete with included 2.5Ah battery
  • Sensor-Free Brushless Motor: Every FLEX 24V tool is built around an intelligent sensor-free brushless motor designed to eliminate friction and optimized for higher efficiency and power
  • No load speed: 0-500/0-1,800 RPM
  • Impact rate: 0-8000/0-28800 IPM
  • Max. torque: 650 in lbs.
  • Clutch settings: 24+1+1
  • Chuck type: Metal single-sleeve keyless ratcheting
  • FLEX 24V Cross-Compatibility: Compatible with all FLEX 24V batteries, chargers, and tools (batteries and chargers sold separately)
Includes:
  • 1/2" 2-Speed Compact Hammer Drill [FX1231-Z]
  • (1) 2.5Ah Lithium-Ion Battery [FX0111-1]
  • 160W Fast Charger [FX0411-Z]
  • Bit Holder
  • Belt Clip
  • FLEX soft Bag


PRICE
$199.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Width3 in
Weight3 lbs
Chuck Size1/2 in

Product Details

Battery TypeLithium-Ion
TypeHammer Drill Kit
ColorGray
Amperage2.5 A
KitKit
StyleHammer Drill
Voltage24 V
IncludesHammer Drill, 2.5Ah Lithium Battery, 160W Fast Charger
Description1/2" 2-Speed Compact Hammer Drill Kit
Manufacturers Part NumberFX1231-1A
BrandFLEX
Speed0-500/0-1,800 rpm ft/min

Warranty

Warranty5 yr