Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224647

MPN #: DCH416X2

DeWalt® 60V MAX 1-1/4" Brushless Cordless SDS PLUS Rotary Hammer Kit

Product Description
Tackle demanding jobs with this high-performance 60V MAX 1-1/4 in. Brushless Cordless SDS PLUS Rotary Hammer. Featuring a brushless motor and German-engineered mechanism for fast drilling, this midweight hammer delivers up to 4.5 Joules of impact energy. Built with safety in mind, this powerful tool features the Anti-Rotation E-Clutch® system and Shocks Active Vibration Control®. As a Tag Ready™ product, you can seamlessly track, manage and control the 60V MAX 1-1/4 in. SDS PLUS Rotary Hammer in the Tool Connect™ system.

Features:
  • Brushless motor & German-engineered mechanism for efficient performance and runtime
  • Anti-RotationE-CLUTCH System- Shuts down the tool in bind-up situations
  • OSHA Table1 Compliant- When paired with DWH200D shroud and DCV585 dust extractor
  • Rotating Dial- To quickly switch between drilling, hammer drilling, and chipping applications
  • ToolConnect™ Tag-Ready- Features a designated area for DCE041 Tag placement which allows for tracking via the DeWalt® Site Manager™ app
Applications:
  • Structural connections
  • Beam and column anchorage
  • Rod hanging
  • Seismic and safety attachments
  • Cable tray and strut mounting
  • Steel stanchion mounting
Includes:
  • (1) DCH416 Rotary Hammer
  • (2) DCB609 FLEXVOLT® Batteries
  • (1) DCB118 Fast Charger
  • (1) 360° Side Handle
  • (1) Depth Rod
  • (1) Kit Box


PRICE
$1,119.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24-7/16
Weight10.2 lbs
Chuck Size1-1/4 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
Chuck TypeKeyless
KitKit
StyleRotary Hammer
Voltage60 V
IncludesRotary Hammer, FLEXVOLT Batteries, Fast Charger, 360° Side Handle
Impact Energy3.3
Manufacturers Part NumberDCH416X2
BrandDeWalt

Warranty

Warranty3 yr