Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154270

MPN #: ADA-D310H19175B

BSM Inc. ADA SS Hand Sink, 1 Station Body Only, Wall Mount, 18-3/4"L x 17"W x 5"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 gauge (0.0781") Heavy-Duty Stainless Steel Type 304 #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No. 4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF Approved
  • ADA Compliant
  • Sink Body Only
  • 3 Faucet holes (can be customized to less or more)
  • Sink dimensions for all varieties: 18-3/4" Long x 17" Wide x 5" Deep
  • Back Splash Dimensions for all varieties: 18-3/4" Long x 1" Wide x 5" High


PRICE
$1,079.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18-3/4 in
Width17 in
Height39 in
Weight40 lbs
Basin Depth5 in
Backsplash Height5 in
Basin Length16 in
Basin Width12-1/8 in
Gauge14 ga

Product Details

TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberADA-D310H19175B
Faucet Holes3
Handle StyleNo Faucet
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes