Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154351

MPN #: ADA-022SE72215

BSM Inc. Elite ADA Sink, 2 Station w/ Electronic Faucet, 7-3/4"H Backsplash, 72"L x 21"W x 5"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304 (0.0781") #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No.4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF approved
  • ADA Compliant
  • Deck Mounted Electronic Faucet
  • Deck Mounted Soap Dispenser
  • Elite Line
  • Overall dimensions: 72" Long x 21" Wide x 5" Deep
  • Back Splash Dimensions: 72" Long x 2" Wide x 7-3/4" High


PRICE
$4,749.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width21 in
Height39 in
Weight95 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length72 in
Basin Width13-1/2 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations2
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberADA-022SE72215
Faucet Holes2
Handle StyleElectronic
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes