Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154375

MPN #: 035EE72215N

BSM Inc. Elite ADA SS Sink, 2 Station with Elec. Faucet, 7-3/4"H Backsplash, 72"L x 21"W x 5"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304 (0.0781") #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No. 4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF Approved
  • ADA Compliant
  • Includes Deck Electronic Faucet and Soap Dispenser
  • Elite Line
  • Vandal resistant
  • Overall dimensions: 72" Long x 21" Wide x 5" Deep
  • Back Splash Dimensions: 72" Long x 2" Wide x 7-3/4" High


PRICE
$4,559.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width21 in
Height39 in
Weight90 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length72 in
Basin Width13-1/2 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations2
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number035EE72215N
Faucet Holes4
Handle StyleElectronic
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes