Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154340

MPN #: 035EE36215BO

BSM Inc. Elite ADA SS Sink, 1 Station Body Only, Wall Mount, 36"L x 21"W x 5"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 gauge (0.0781") Heavy-Duty Stainless Steel Type 304 #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No. 4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF Approved
  • Sink Body Only
  • Wall Mounted
  • Elite Line
  • Includes holes shown on plans
  • Overall dimensions: 36" Long x 21" Wide x 5" Deep
  • Back Splash Dimensions: 36" Long x 2" Wide x 7-3/4" High


PRICE
$2,179.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width21 in
Height39 in
Weight70 lbs
Basin Depth5 in
Backsplash Height7-3/4 in
Basin Length36 in
Basin Width21 in
Gauge14 ga

Product Details

TypeHand Sink
ColorSilver
Number of Stations1
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number035EE36215BO
Faucet Holes4
Handle StyleNo Faucet
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes