Aquaverve BTLS-AQV POU Bottleless Easy Snap-On Conversion Kit W/ Filtration
Write a Review
|
Questions & Answers (0)
Product Description
Aquaverve BTLS-AQV POU Bottleless Conversion Kit W/ Filtration
Complete snap-on bottleless conversion system including float assembly with 1/4" quick connect fittings as well as high volume filtration system mounted to the top of the float assembly. Fits only Aquaverve water coolers including Fahrenheit, Pacifik, Celsius, Cima, & S2 models. Takes only a minute to do the conversion - no tools required.
Complete snap-on bottleless conversion system including float assembly with 1/4" quick connect fittings as well as high volume filtration system mounted to the top of the float assembly. Fits only Aquaverve water coolers including Fahrenheit, Pacifik, Celsius, Cima, & S2 models. Takes only a minute to do the conversion - no tools required.
PRICE
$279.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 18 in |
| Weight | 7 lbs |
Product Details
| Type | Bottleless Conversion Kit |
| Color | White |
| Manufacturers Part Number | BTLS-AQV |
| Filter | Yes |
| For Use With | AquaVerve Water Coolers |
| Brand | Aquaverve |