Aquaverve UNIV5615 Universal Filtration Kit For BLTS Series Bottleless Water Coolers
|
Questions & Answers (0)
Product Description
Aquaverve Universal Filtration Kit For Aquaverve BTLS Series Bottleless Water Coolers
Includes 2 filters, tubing, and quick connect fittings. Filters are combination of 1 micron sediment filtration and activated carbon. Filters remove chlorine, lead, PCB's, chemicals and pesticides, cysts as well as off flavors and odors. Rated capacity of 3000 gallons but should be changed annually. For use with all models of Aquaverve Bottleless Water Coolers.
Includes 2 filters, tubing, and quick connect fittings. Filters are combination of 1 micron sediment filtration and activated carbon. Filters remove chlorine, lead, PCB's, chemicals and pesticides, cysts as well as off flavors and odors. Rated capacity of 3000 gallons but should be changed annually. For use with all models of Aquaverve Bottleless Water Coolers.
PRICE
$98.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Depth | 12 in |
| Height | 2-1/2 in |
| Weight | 4 lbs |
Product Details
| Type | Water Filter Kit |
| Color | White |
| Filter Capacity Gallons | 3000 gal |
| For Use With | Aquaverve Water Coolers |
| Filter Type | Sediment, Cysts, Taste & Odor |
| Includes | 2 Filters, Tubing, Fittings |
| Package Quantity | 1 |
| Manufacturers Part Number | UNIV5615 |
| Filter | Yes |
| Load Type | Top |
| Brand | Aquaverve |