Winco BTW-30 Cotton Towel - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Cotton Bar Towel, 16" x 19", White.
PRICE
$110.00 Sold in packages of 10 / $11.00 ea
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 x 19 |
Product Details
| Type | Cotton Towel |
| Material | Cotton |
| Package Quantity | 10 |
| Description | Towel |
| Color | White |
| Manufacturers Part Number | BTW-30 |
| Brand | Winco |