Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jiffy Tuffgard Extreme

Model # :WBB3176228

MPN #: B920

Jiffy Tuffgard Extreme® Bubble Lined Poly Mailers, 7-1/4"W x 12"L, 330 Mil, White, 50/Pack

Product Description
Mailers offer twice the protection of regular poly mailers

Features:
  • Self-Sealing
  • 5/16" bubble lined
  • Lighter weight and more economical than cartons
  • Use to ship electronics like phones and jewelry
  • Inside Dimensions: 7-1/8"W x 10-1/2"L


PRICE
$97.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
97.95
Buy 3 units - 5 units
93.95Save $4.00 (4%)
Buy 6+ units
90.95Save $7.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7-1/4 in
Thickness330 mil

Product Details

TypeBubble Lined Poly Mailers
Package Quantity50
ColorWhite
Manufacturers Part NumberB920
ClosureSelf Seal
BrandJiffy Tuffgard Extreme
RecyclableYes