Features:
- Mailers have two adhesive strips - one for original shipment and the second brand new adhesive strip for the return
- Keeps contents clean and dry during transits
- Retail industry standard returnable mailers.
Model # :WBB1886377
Weights & Dimensions
| Length | 17 in |
| Width | 14 in |
| Thickness | 2.5 mil |
Product Details
| Type | Returnable Poly Mailers |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | B1886377 |
| Closure | Dual Adhesive |
| Brand | Global Industrial |
| Recyclable | No |