Model # :WBB1645891
MPN #: BD31612
Perforated Bubble Roll W/Dispenser, 12"W x 175'L x 3/16" Bubble, Clear
Write a Review
|
Questions & Answers (0)
Product Description
The bubble rolls come in a convenient dispensing pack that is perfect for low volume or work station use. The dispenser is portable around the workplace. The roll is perforated every 12" for easy tear off.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 175 ft |
| Width | 12 in |
| Bubble Size | 3/16 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Clear |