- Air bubble makes excellent cushioning and void-fill
- Protects against shock, abrasion and vibration
- Sold in 48" master bundles
Model # :WBB1499550
MPN #: BW12S12P
Perforated Air Bubble Roll, 12"W x 250'L x 1/2" Bubble, Clear, 4/Pack
|
Questions & Answers (0)
Product Description
Same great bubble protection cross-perforated every 12" for easy tear off.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Width | 12 in |
| Bubble Size | 1/2 in |
Product Details
| Type | Perforated |
| Material | Polyethylene |
| Package Quantity | 4 |
| Color | Clear |