NoTrax® Bubble Sof-Tred Anti Fatigue Mat 1/2" Thick 3' x 12' Black
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax Bubble Sof-Tred 1/2" Thick Safety-Anti-Fatigue Floor Mat, 3' x 12' Black
Bubble Sof-Tred features a unique bubble top pattern that maximizes worker comfort. The NoTrax® exclusive Dyna-Shield® PVC sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments. One year against manufacturers defects.
Bubble Sof-Tred features a unique bubble top pattern that maximizes worker comfort. The NoTrax® exclusive Dyna-Shield® PVC sponge is manufactured with a tough protective top layer that provides long lasting wear and outperforms the competition in tear resistance and tensile strength. Designed for use in medium duty dry work areas such as labs, packaging stations, and shipping departments. One year against manufacturers defects.
PRICE
$209.74
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3 ft |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry |
| Color | Black |
| Surface Material | Vinyl |
| Series | Bubble Soft-Tred w/ Dyna-Shield® |
| Border Color Family | Black |
| ESD | No |
| Backing Material | PVC Foam |
| Pattern | Bubble |
| Modular | No |
| Edge | Straight |
| Antimicrobial | No |
| Manufacturers Part Number | 417S0312BL |
| Slip Resistant | Yes |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Manufacturing |