Sani-Trax Thousands of high quality rubber finger-scrapers dislodge contaminants from footwear. Sani-Trax is an entrance disinfectant mat that cleans and sanitizes shoes at entrances to sensitive areas such as food processing plants or laboratories. Thousands of flexible fingers provide an automatic scrubbing action that dislodges contaminants from footwear. A thick rubber border allows the mat to hold up 1 gallon of disinfectant solution and as traffic passes, the rubber tips bend to immerse the soles of shoes in the disinfectant solution. A tough rubber compound is designed to resist most chemicals and variations in temperature, while suction cups on the underside of the mat keep it in place. As traffic passes, rubber tips bend under pressure to immerse soles in disinfectant solution. Thick surrounding border stands 1/4" higher than finger-scrapers to contain disinfectant and contaminants. Suction cups on underside help to minimize mat from shifting.
Features
- For use in any area that requires added sanitation
- Rubber Surface/Rubber Base
- 3/4" Thick
- Chemically resistant to common disinfectant solutions.