- 36" single arm floor unit
- Tear tag allows the user to easily tear the product at the perforation
- Brake system rides across the front of the product
- Locking casters allow for easy transportation
- Can be used for indented paper
- Item comes un-assembled
- Made in USA
Encore Packaging Single Arm Bubble/Foam/Poly Dispenser Floor Unit w/ Tear Tag for 36" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$655.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 48 in |
| Max Material Width | 36 in |
Product Details
| Assembly Required | Yes |
| Type | Single Arm Dispenser |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Manual |
| Mounting Location | On Casters |
| Applicable Materials | Bubble, Foam, Poly |
| Material | Steel |
| Description | Floor Unit |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6420-36 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |