- 36" double arm wall mount unit
- Mounts to any concrete or cinder block building
- Wall operates as the brake mechanism allowing the user to reach and pull down the bubble or foam
- Slide cutter allows the user to cut the product to any length
- Includes mounting kit
- Item comes un-assembled
- Made in USA
Encore Packaging Single Arm Bubble/Foam/Poly Dispenser Wall Mount w/ Slide Cutter, 31"L x 28"W x 4"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 in |
| Width | 28 in |
| Height | 4 in |
| Max Material Width | 24 in |
Product Details
| Type | Single Arm Dispenser W/Slide Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Mounting Location | Wall |
| Applicable Materials | Bubble, Foam, Poly |
| Includes | Mounting Kit |
| Material | Steel |
| Description | Wall Mount Unit with Slide Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6050S-24 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |