Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 26-35 Qt. 7580-88
|
Questions & Answers (0)
Product Description
Rubbermaid WaveBrake® 2.0 Mop Bucket & Wringer Combo w/Side Press, 35 Qt. 7580-88
WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic construction for durability. Wring mops with 18% less effort. Wringer handle is made from steel, with a comfort grip for long-lasting durability. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz). Accepts optional dirty water bucket FG9C7400RED (MODEL B56574).
WaveBrake 2.0 mop bucket and wringer system reduces splashing, which means a safer environment, cleaner floors, and improved productivity. Molded-in WaveBrake baffles disrupt wave formation, reducing splash up to 80% versus leading competitors. The new generation of the WaveBrake mop bucket is designed to safely empty water with less effort. Integrated handles, sink ledge, and a pour spout provide control while lifting and emptying, for a safe and stable emptying process .No-rust casters. Graduated marks for measuring fluid. Bucket and wringer are made from structural web plastic construction for durability. Wring mops with 18% less effort. Wringer handle is made from steel, with a comfort grip for long-lasting durability. The side-press and down-press wringers are designed to last 5-years or 200,000 cycles. Wringer effectively wrings a variety of mop sizes, ranging from XS – XL (10oz – 32oz). Accepts optional dirty water bucket FG9C7400RED (MODEL B56574).
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 15-1/2 in |
| Height | 36-1/2 in |
Product Details
| Assembly Required | No |
| Type | Side Press |
| Color | Yellow |
| Bucket Capacity | 26-35 qt |
| Capacity | 8 gal |
| Material | Plastic |
| Description | WaveBrake® Bucket & Wringer Combo with Side Press |
| Package Quantity | 1 |
| Manufacturers Part Number | FG758088 YEL |
| Wringer Capacity | 12-32 oz |
| Brand | Rubbermaid |