Mop Bucket And Wringer Combo - Down Press
Maneuver around hard floor surfaces that require mopping with ease using this single mop bucket with wringer. Made using corrosion resistant yellow polypropylene with electroplating material for a structural finish. Offers a large 9.5 gallon capacity. Mop bucket easily maneuvers on non-marring 3" diameter swivel casters. Wringer features a comfort grip handle for easy, efficient mop squeezing. Sediment screens trap dirty residue to keep the mop and water clean longer.
Global Industrial
Model # :WB260595
Global Industrial Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow
|
Questions & Answers (0)
Product Description
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 15 in |
| Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Down Press |
| Color | Yellow |
| Bucket Capacity | 38 qt |
| Capacity | 9-1/2 gal |
| Material | Plastic |
| Description | Bucket & Wringer Combo with Down Press |
| Package Quantity | 1 |
| Manufacturers Part Number | 260595 |
| Wringer Capacity | 12-32 oz |
| Brand | Global Industrial |