Cambro BUF72158 - Buffet Bar 24 x 67, Hot Red
Write a Review
|
Questions & Answers (0)
Product Description
Buffet Bar - Hot Red
This 24"W x 67-1/2"L x 7"H container is made of lightweight polyethylene that won't crack, dent, chip or break. Easily placed on table and counter tops. Corrosion resistant, leak-proof plastic is ideal for outdoor use and can easily store beverages and soft drinks on ice. Rolled top rim edging for extra strength. NSF approved.
This 24"W x 67-1/2"L x 7"H container is made of lightweight polyethylene that won't crack, dent, chip or break. Easily placed on table and counter tops. Corrosion resistant, leak-proof plastic is ideal for outdoor use and can easily store beverages and soft drinks on ice. Rolled top rim edging for extra strength. NSF approved.
PRICE
$435.95
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67-1/2 in |
| Width | 24 in |
| Height | 7 in |
| Inside Length | 62-7/8 in |
| Interior Height | 5 |
| Interior Width | 20-1/8 in |
Product Details
| Type | Buffet Bar |
| Color | Red |
| Manufacturers Part Number | BUF72158 |
| Brand | Cambro |