Model # :WBB468637
MPN #: VBRWC158
Cambro VBRWC158 - Versa Well Cover For Versa Food Bar, Hot Red, NSF
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Caster Type | Standard Casters |
Related Products
NEMCO® Four Burner - Raised 6311-4-240 - 2 Front Burners, 2 Back Burners Powerful, oversized NEMCO® burners make an attractive choice for demonstration cooking. Solid-top, cast-iron French burners heat up quickly and evenly, with six heat settings that can take you from a simmer to a boil in minutes. Multiple burners offer heating versatility. Durable, stainless steel construction makes cleanup quick and easy. Raised Four burners. Equipped with adjustable feet for added convenience.
Camwear® Heat Keeper Base and Cover, narrow rim, 9", lightweight polycarbonate, non-porous surface, smooth glossy finish, scratch resistant, textured surface, white, NSF
Versa Food Bars™ Serving Buffet, serving buffet, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" heavy duty swivel casters with brakes, Kentucky green (made to order), NSF
Versa Food Bars™ Serving Buffet, cold food, 72" x 29" (low), accommodates various size food pans up to 6", cooled with optional Camchillers® or Cold Fest®, double-wall polyethylene, molded-in handles, threaded faucet drain, non-electrical, (4) 6" swivel casters with brakes, hot red (made to order), NSF
With 25,000 BTU high heat per burner, the Iron Range Countertop Gas Range is a commercial range without an oven. The burners give you the maximum in gas range features, removable burners with the top half of the burner that separates for cleaning, and a pilot that lights each burner. Heavy-duty cast iron grates are also removable for easy cleaning. A large control knob for each burner gives you a comfortable feel when turning burners on and off all day. Units are shipped for natural gas but are easily converted to LPG (propane) gas with the LPG conversion kit that is included. All ...