Enforcer® BugMax 2 oz. Aerosol Fogger, 12 Cans - EBMFOG2
Write a Review
|
Questions & Answers (0)
Product Description
Enforcer® BugMax Fogger - 2 oz. Can, 12 Cans/Case - EBMFOG2
Convenient, easy to use three-pack eliminates cockroaches, ants, fleas, flies, Palmetto Bugs, spiders, waterbugs, and other insects and keeps killing for 12 weeks. For use in homes, apartments, attics, basements, garages, kennels and cabins. Each 2-oz fogger treats up to 2000 cu.ft. Non-staining, water-based formula leaves no oily residue. For Indoor use.
Convenient, easy to use three-pack eliminates cockroaches, ants, fleas, flies, Palmetto Bugs, spiders, waterbugs, and other insects and keeps killing for 12 weeks. For use in homes, apartments, attics, basements, garages, kennels and cabins. Each 2-oz fogger treats up to 2000 cu.ft. Non-staining, water-based formula leaves no oily residue. For Indoor use.
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Fogger |
| Type | Multi-Insect |
| Capacity | 2 oz |
| Size Type | 2 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | EBMFOG2 |
| Brand | Enforcer |