Dymon® The End Dry Fog Flying Insect Killer, 20 oz. Aerosol Fogger, 12 Cans - ITW45120
Write a Review
|
Questions & Answers (0)
Product Description
Dymon® The End Dry Fog Flying Insect Killer, 20oz Can 12/Case - ITW45120
Powerful insecticide kills flies, mosquitoes, gnats, moths, bees, wasps and more. Fogger covers large areas quickly. Water-based formula containing natural pyrethrin.
Powerful insecticide kills flies, mosquitoes, gnats, moths, bees, wasps and more. Fogger covers large areas quickly. Water-based formula containing natural pyrethrin.
PRICE
$279.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 13.7 lbs |
Product Details
| Style | Fogger |
| Type | Flying Insects |
| Capacity | 20 oz |
| Size Type | 20 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | ITW45120 |
| Brand | Dymon |