Enforcer® Dual Action Insect Killer - 16 oz. Aerosol Spray, 12 Cans - 1047651
Write a Review
|
Questions & Answers (0)
Product Description
Enforcer® Dual Action Insect Killer - 16 oz. Can, 12 Cans/Case - 1047651
A multi-function infestation requires powerful, broad-spectrum insecticide to stop the enemy in its tracks. Dual Action Insect Killer is highly effective against a multitude of bugs including ants, bees, beetle, cockroaches, scorpions, spiders, and other pests. It will kill on contact and protects for up to 3 months.
A multi-function infestation requires powerful, broad-spectrum insecticide to stop the enemy in its tracks. Dual Action Insect Killer is highly effective against a multitude of bugs including ants, bees, beetle, cockroaches, scorpions, spiders, and other pests. It will kill on contact and protects for up to 3 months.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Style | Contact Spray |
| Type | Multi-Insect |
| Capacity | 16 oz |
| Size Type | 16 oz. Aerosol Can |
| Material | Liquid |
| Package Quantity | 12 Cans |
| Manufacturers Part Number | 1047651 |
| Brand | Enforcer |