SpillTech Build Your Own Berm-SEAL Build Your Own Berm Sili-Thane™ 803 Sealant, 6 Per Pack
|
Questions & Answers (0)
Product Description
Hybrid sealant creates liquid tight seals on Build-Your-Own-Berm products. Adheres to metals, masonry, glass, plastics and wood. Modified silicone/polyurethane sealant offers superior adhesion. Superior UV resistance, flexibility and weather-resistance. Resistant to mild solvents, hydrocarbons and oils.
PRICE
$128.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Style | Accessory |
| Type | Berm Kit |
| Number of Modular Walls | 0 |
| Color | Black |
| Manufacturers Part Number | BYOB-SEAL |
| Wall Material | Modified Silicone |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | SpillTech |
Warranty
| Warranty | 1 yr |