Fire Rated Access Doors
Fire-rated access doors are specialized doors designed to provide secure access to confined spaces while also offering fire resistance, preventing the spread of fire and smoke. The doors are crafted from heavy-duty steel materials that are able to withstand the impact of fire and maintain structural integrity. Strong latches ensure the doors are kept secure and prevents unauthorized access. Fire rated access doors can be used in a variety of settings, including hotels, hospitals, residential buildings, and more.
Most Relevant
Fire Rated Access Doors For Walls

These Fire-Rated Access Doors are designed specifically for wall installation in commercial, industrial, and electrical environments. Made with steel for strength and long-lasting durability, these access doors help prevent the spread of flames and smoke. Doors feature fire-rated insulation that reduces heat transfer during fires and an automatic closing self-latching door for added protection.
| Compare | Image | Door Height | Door Width | Material | Number of Latches | Wall/Ceiling Opening | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 36 in | Steel | 2 | 36x36 in | White | WBB2239985 | $465.95 | ||
![]() | 8 in | 8 in | Steel | 1 | 08x08 in | White | WBB2239740 | $119.95 | ||
![]() | 20 in | 20 in | Steel | 1 | 20-3/8 X 20-3/8 in | - | WBB1311097 | $279.95 | ||
![]() | 12 in | 12 in | Steel | 1 | - | White Powder Coat Primer | WBB764851 | $269.95 | ||
![]() | 12 in | 12 in | Steel | 1 | 12x12 in | White | Ships Same Day WBB2239738 | $139.95 | ||
![]() | 36 in | 24 in | Steel | 2 | 24-3/8 X 36-3/8 in | - | WBB1311196 | $269.95 | ||
![]() | 12 in | 12 in | Steel | 1 | 12x12 in | White | WBB2239861 | $99.95 | ||
![]() | 16 in | 16 in | Steel | 1 | 16x16 in | White | Ships Same Day WBB2239930 | $199.95 | ||
![]() | 36 in | 24 in | Steel | 2 | 36-3/8 X 24-3/8 in | - | WBB1311266 | $455.95 | ||
![]() | 48 in | 48 in | Steel | 2 | 48-3/8 X '48-3/8 in | - | WBB1311162 | $759.00 |
Showing 1-10 of 78 results
Babcock Davis Fire Rated Security Flush Access Doors

These security flush access doors from Babcock Davis are fire-rated for enhanced security and fire protection. Constructed with heavy-duty materials like steel, these access doors are designed to prevent unauthorized or unwanted access to wall openings. Access doors feature fire-resistant insulation and a flush-mount design that offers a clean, seamless appearance.
Babcock Davis Fire Rated Access Doors With Plaster Bead Flange

These fire-rated access doors from Babcock Davis feature a plaster bead flange and are designed to provide fire-rated access. These doors are specifically designed to integrate seamlessly into plaster walls, offering a clean and finished appearance. With their fire-resistant construction and durable materials, they provide reliable performance in fire-rated applications.
Recessed Fire Resistant Ceiling Door

Recessed Fire-Resistant Ceiling Doors are a reliable solution for fire-rated access. Designed to blend seamlessly into the ceiling, they provide unobtrusive access while maintaining fire resistance. These doors are made of heavy-gauge steel with a powder-coat gray enamel finish and feature an exposed continuous piano hinge. Locking models are available.
Babcock Davis Fire Rated Access Doors With Drywall Bead

These Babcock Davis fire-rated access doors with drywall beads provide safe and secure access to electric, HVAC, and other systems in commercial or industrial settings. Constructed with durable steel and a prime coat finish, these doors are designed for non-combustible walls. Each door includes all necessary hardware for convenient installation.














