General Purpose Access Doors
General Purpose Access Doors offer a secure entry to concealed spaces, electrical panels, and building systems. Designed for durability, these doors feature sturdy construction for long-lasting use and easy installation. Access doors and panels are commonly used in residential and commercial properties, such as offices and warehouses.
Most Relevant
Flush Access Doors

These Flush Access Doors are leveled with the wall, creating an unobtrusive access point. Constructed with high-quality materials, they offer durability and reliability for accessing utility systems. Perfect for commercial applications, our Flush Drywall Access Doors deliver functionality without sacrificing aesthetics.
| Compare | Image | Door Width | Door Height | Number of Latches | Material | Wall/Ceiling Opening | Overall Frame Height | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 30 in | 30 in | 3 | Steel | 30x30 in | 32 in | WBB2239808 | $159.95 | ||
![]() | 12 in | 12 in | 1 | Steel | 12x12 in | 14 in | WBB2239626 | $59.95 | ||
![]() | 36 in | 36 in | 5 | Steel | 36-3/8 X 36-3/8 in | 38 in | WBB1311072 | $179.95 | ||
![]() | 22 in | 30 in | 3 | Steel | 22x22 in | 32 in | WBB2239706 | $239.95 | ||
![]() | 18 in | 18 in | 2 | Stainless Steel | - | 19-5/8 in | WBB204628 | $365.95 | ||
![]() | 12 in | 12 in | 1 | Stainless Steel | - | 13-5/8 in | Ships Same Day WBB204626 | $189.95 | ||
![]() | 12 in | 12 in | 1 | Steel | 12-3/8 X 12-3/8 in | 14 in | WBB1311322 | $59.95 | ||
![]() | 36 in | 36 in | 3 | Steel | 36x36 in | 38 in | WBB2239698 | $219.95 | ||
![]() | 24 in | 30 in | 3 | Steel | 24x24 in | 32 in | WBB2239812 | $109.95 | ||
![]() | 8 in | 8 in | 1 | Stainless Steel | - | 9-5/8 in | Ships Same Day WBB204625 | $109.95 |
Showing 1-10 of 87 results
Access Panels

Access panels are used to provide service access to plumbing, electrical, security systems, and other cables or cords. Made with powder-coated metal for durability, these access panel doors feature a key lock, cam lock, or cylinder lock for security. Our access panels come flush or surface-mounted in various sizes with a range of latch options.
Showing 1-10 of 30 results
Walk Through Access Doors

These doors are larger than our others, offering convenient walk-through access to ductwork interiors and air handling units. Constructed with double-panel 20-gauge galvanized steel, these doors feature a continuous hinge and compression handles for low leakage in low to medium-pressure systems. Door panels have fiberglass insulation and dual-acting compression handles operable from both sides.
Airtight Watertight Flush Access Doors

Airtight/watertight flush access doors are ideal for a wide range of applications, including operating rooms, laboratories, clean rooms, and more. Built with heavy-duty construction, they are capable of withstanding harsh use. These access doors come in a variety of door widths and heights.
High Security - Detention Lock

These high-security doors with detention locks are designed for maximum security and controlled access to areas that require routine maintenance and repairs. Designed for flush installations in walls or ceilings, these access doors feature a continuous piano hinge that grants full panel access for easy maintenance. Steel or aluminum construction helps prevent unauthorized access and tampering.
Showing 1-10 of 11 results
Keyed Exterior Door Key

These keyed exterior doors are insulated access doors designed to safeguard building materials and other valuable equipment during construction jobs. Keyed exterior doors feature a durable lift and turn compression latch for security and styrofoam insulation for water resistance. Solid-gauge galvanized doors and frames offer long-lasting durability, even in harsh outdoor weather conditions.
Exterior Access Doors With Locks

Exterior access doors with locks are designed to provide secure wall access for a variety of commercial, industrial, electrical, and other applications. Made with steel and aluminum for long-lasting dependability, these access doors feature keyed locks, knurled knobs, or mortise cylinder prep latches for security. Weather-resistant gaskets prevent water entry, keeping components dry.
Surface Mounted Access Doors

Surface-mounted access doors are designed for direct installation on the surface of walls or ceilings, providing convenient access to component systems. Available in aluminum or steel, these access doors feature a piano hinge that offers full panel access and high visibility for easy maintenance and repairs. Mounting corner holes are included for easy installation.
Flush Access Doors With Plaster Bead Flange

These flush access doors are specifically designed for seamless integration with plaster walls or ceilings. Constructed with rigid steel, these access doors feature a plaster bead flange that provides a flush, concealed appearance between the door and surrounding plaster. Available in various sizes and colors, they include a screwdriver cam latch and continuous hinge for full panel access.
Recessed Access Doors

Recessed access doors create a flush or slightly recessed appearance in ceilings or walls. Ideal for providing maintenance access in commercial or industrial environments, these steel recessed doors include a plaster inlay to match the surrounding installation surface and an optional face flange. Access doors are available in various sizes and styles with or without a lock or stud latch.



















