Babcock Davis BNTC3036 30" x 36", Access Door, Exposed Flange, Cam Latch
Write a Review
|
Questions & Answers (0)
Product Description
Babcock Davis BNTC3036 30" x 36", Exposed Flange, Cam Latch
The BNTC is a general purpose non-rated access door for wall and ceiling applications. The BNTC comes with a 1" exposed face flange and can be used various applications. Standard latching is screwdriver cam latch.
The BNTC is a general purpose non-rated access door for wall and ceiling applications. The BNTC comes with a 1" exposed face flange and can be used various applications. Standard latching is screwdriver cam latch.
PRICE
$309.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 27.1 lbs |
| Overall Frame Height | 38 in |
| Door Width | 30 in |
| Door Height | 36 in |
| Wall/Ceiling Opening | 30x30 in |
| Overall Frame Width | 32 in |
Product Details
| Type | Non-Rated |
| Color | White |
| Number of Latches | 3 |
| Number of Doors | 1 |
| Material | Steel |
| Latch Type | Screwdriver Cam |
| Description | Architectural Access Door |
| Manufacturers Part Number | BNTC3036 |
| Brand | Babcock-Davis |