Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Copper Creek PT-C88-DP18-DB Drop Plate 44-18 For Door Closure, Dura Bronze

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Copper Creek PT-C88-DP18-DB Drop Plate 44-18 For Door Closure, Dura Bronze

Item #: WBB1588951

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.60
Product Information
Customer Review
Product Q&A
Copper Creek PT-C88-DP18-DB Drop Plate 44-18 For Door Closure, Dura Bronze

Features:
  • Pull side (where top door rail less than 3-3/4")
  • Requires Minimum 2" Height Door Rail
  • Dura Bronze finish

Product Specifications

    • COLOR FINISHDura Bronze
    • SERIESBulldog - 8000 Closer Series
    • DESCRIPTIONDrop Plate 44-18
    • MANUFACTURERS PART NUMBERPT-C88-DP18-DB
    • WARRANTYLimited lifetime mechanical and 2 year finish warranty
    • FOR USE WITH8844 Closer
    • BRANDCopper Creek

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!