- Flush mount closer
- Closes both large and small gates up to 125 lbs. easily and gently
- Will work with most in-line hinge arrangements
- Complies with most pool gate safety recommendations
- Adjustable closing speed
- Adjustable latching speed
- Installs on side, top, middle or bottom of either right or left hand of gate
- Mounts on opening side of gate, pushing it closed
- Maximum opening angle of 90 degrees. LockeyUSA recommends the use of a gate stop to prevent damage to the closer
- Hold open feature
Lockey TB 175 Garden Gate Closer, Black
|
Questions & Answers (0)
Product Description
Features:
PRICE
$83.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/2 in |
| Depth | 2-3/8 |
| Weight | 3 lbs |
| Max Door Width | 54 in |
| Assembled Width | 1-1/8 in |
Product Details
| Exit Type | Gate |
| Color | Black |
| For Use With | Gates Under 125 lbs. |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TB175B |
| Brand | LockeyUSA |
Warranty
| Warranty | 1 yr |