Yale® 1/4-20 Sleeve Nuts, 1-3/4" Door, 4-PK
Write a Review
|
Questions & Answers (0)
Product Description
Pack of 4 1/4-20 Sleeve Nuts 1-3/4" Door. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
PRICE
$12.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | SN-134689 |
| Material | Steel |
| Description | 1/4-20 Sleeve Nuts |
| Brand | Yale |
Warranty
| Warranty | 1 yr |