Take 15% off your entire order!

Offer applied at checkout

Complete PAK VSL 0722B KFRF PAK, Includes Low Profile 7" X 22" & KeraShield Fire & Safety Glass

Complete PAK VSL 0722B KFRF PAK, Includes Low Profile 7" X 22" & KeraShield Fire & Safety Glass

Item #: WBB997887

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$258.00 up to 32% OFF

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Complete PAK VSL 0722B KFRF PAK, Includes Low Profile 7" X 22" & KeraShield Fire & Safety Glass

Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.

Product Specifications

  • GLASS THICKNESS INCHES3/16-1/4
  • ROUGH OPENING7" x 22"
  • SERIESVSL
  • COLOR FINISHBronze Powder Coated
  • PACKAGE TYPEKeraShield Fire & Safety Glass
  • MATERIAL20 Gauge CRS Frame
  • APPLICATIONInterior
  • MAX SIZE INCHES60 X 104
  • MIN SIZE INCHES3 X 3
  • FITS DOOR THICKNESS INCHESFor 1-3/4" Door
  • FASTENERS#8 X 1" Flathead Phillips SMS
  • BRANDAir Louvers, Inc.
  • DESCRIPTIONComplete PAK Low Profile Beveled Slimline Vision Lite
  • MANUFACTURERS PART NUMBERVSL 0722B KFRF PAK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Complete PAK VSL 0535B KFRF PAK, Includes Low Profile 5" X 35" & KeraShield Fire & Safety Glass

Item #: B997910

Not Yet Rated

Usually ships in 12 to 15 days

$194.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Complete PAK VSL 0722B KFRF PAK, Includes Low Profile 7" X 22" & KeraShield Fire & Safety Glass

Complete PAK VSL 0722B KFRF PAK, Includes Low Profile 7" X 22" & KeraShield Fire & Safety Glass

Item #: WBB997887

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant