Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Don Jo 130-620 Handrail Bracket, ANSI L33061, Antique Nickel - Pkg Qty 20

Rollover image to zoom in

Click image to enlarge

See all 168 items in product family

Don Jo 130-620 Handrail Bracket, ANSI L33061, Antique Nickel - Pkg Qty 20

Item #: WBB1723809

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.75 each

Sold in packages of 20

Price: $335.00
Product Information
Customer Review
Product Q&A
Don Jo 130-620 Handrail Bracket, ANSI L33061, Antique Nickel

Don-Jo Mfg Handrail Bracket Antique Nickel.

Product Specifications

    • CERTIFIED/APPROVEDANSI
    • LIMITED WARRANTY1 Year Against Manufacturing Defects
    • DEPTH INCHES3-3/8
    • WIDTH INCHES1-1/4
    • HEIGHT INCHES2-7/8
    • ANSI A156.16L33061
    • FINISHAntique Nickel
    • PACKAGE QUANTITY10
    • CONSTRUCTIONAluminum
    • BRANDDon-Jo
    • DIMENSIONS INCHES3-1/2 x 1-1/2 x 2-4/5
    • DESCRIPTIONHandrail Bracket
    • USE (INTERIOR/EXTERIOR)Interior/Exterior
    • MANUFACTURERS PART NUMBER130-620

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed