Rockwood Wall Stop - Convex, 4"Dia Chrome Plated - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Avoid damage to the wall with theRockwood 415wall stop made of cast brass and a rubber bumper. Universal screw pack is included for all wall conditions.
PRICE
$116.85 Sold in packages of 3 / $38.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Projection | 3/4 in |
| Diameter | 4 in |
Product Details
| Type | Convex |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Color | Chrome Plated |
| Material | Iron |
| Package Quantity | 3 |
| Description | Wall Stop |
| Manufacturers Part Number | 415.26D |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |