Prime-Line M 6094 Shower Door Towel Bar and Bracket Set, Brass
Write a Review
|
Questions & Answers (0)
Product Description
This shower door towel bar is constructed from extruded aluminum and comes finished in brass. It includes diecast brackets and features a universal design. This type of towel bar is used on both shower and tub enclosure doors.
PRICE
$42.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.6 lbs |
Product Details
| Type | Tub & Shower |
| Body Material | Diecast |
| Package Quantity | 1 |
| Description | Shower Door Towel Bar and Bracket Set |
| Color | Brass |
| Manufacturers Part Number | M 6094 |
| Brand | Prime-Line Products |