Locksets
Brand
Length
Gauge
Material
Width
Height
Type
Color
Price
Related Products
Certified ANS/BHMA 156.3 Sereis 4000 Grade 1,Entrance/Office Function Outside Lever Handle Locks or Unlocks with Key Outside or Button inside, Right Angle Lever handle, 2-3/4" Backset, Door Thickness adjustable, 1-3/8 to 2". ANSI Strike, 4-7/8" x 1-1/4". Rose Diameter 3-1/2", 3-1/2" Total Extension from Door. Accepts SFIC Cylinder Not Included. Application of use for Health Care Facilities, Military Bases, Institutions, Schools and Commercial Buildings.
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
Features: Mechanical, keyless push-button lock Lifetime mechanical warranty Deadbolt Security Surface Mount Narrow Stile Both long and short bar included Easy to change combination Changeable Handing Will lock any hinged configuration Key Override option available (2200 KO) Over-sized knob available Ideal for Aluminum Storefront Doors, Tool Cabinets, Gates, Lockers and Garage Doors
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...