- Mechanical, keyless push-button lock
- Lifetime mechanical warranty
- Deadbolt Security
- Surface Mount
- Narrow Stile
- Both long and short bar included
- Easy to change combination
- Changeable Handing
- Will lock any hinged configuration
- Key Override option available (2200 KO)
- Over-sized knob available
- Ideal for Aluminum Storefront Doors, Tool Cabinets, Gates, Lockers and Garage Doors
Lockey Digital Door Lock 2200 Surface/Rim Mount, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$219.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 1-5/8 in |
| Height | 5-5/8 in |
Product Details
| Max User Codes | 1 |
| Material | Zinc-Plated Steel With Teflon Coated Stainless Steel Interior Components |
| Manufacturers Part Number | 2200WH |
| Resistance | Full Weather Proof |
| Handle Type | Knob |
| Brand | LockeyUSA |