Locksets
Brand
Gauge
Length
Material
Width
Height
Type
Color
Price
Related Products
Features: Mechanical, keyless push-button lock Marine Grade Finish for coastal/saltwater environments Adjustable latch Lifetime Mechanical Warranty Lever handle on both inside and outside Passage Function Easy Installation Easy to change combination Reversible Handing Covers standard 2 1/8" hole Double Combination available (2835DC) Extension Kits available for doors up to 5" thick Ideal for residential entry doors, garage doors, storage rooms and commercial doors
Features: Allows up to 80 user codes 4, 5 or 6 digits long Allows up to 10 one-time user codes to be entered Programming is via the keypad using the master code Over 200,000 operations from 4 x AA cells (included) PVD low maintenance finish Tamper alarm and low battery warning Connections for remote release by reception desk button and alarm release included Code free entry
UL listed, ADA approved Grade 2 barrier-free leverset is ready for all ADA and other needs. The customer may provide the lock cylinder and key. Leverset meets ANSI A156.2 Series 4000 Grade standards and more than fulfill ADA requirements. The ANSI Series 4000 standard exceeds 400,000 operating cycles. S. Parker leverset features and functions include: Single step roses. Cold rolled steel housing. Reversible, non-handed. Fits doors from 1-3/8" to 1-3/4" thick. 2-3/4" backset UL listed latch bolt. Standard for all functions. 2-3/8" BS available upon request. 1-1/4" x 4-7/8" ANSI strike. ...
Features: Internal and external aluminium doors Mechanical narrow stile medium duty lock Lever handle (standard) lock for doors hung on the left or right Complete with cams and threaded cylinder Designed as a retrofit for Adams Rite 4510 lockcase or similar style ANSI round cylinder Supplied with random code commencing with the "C" clear button 13 buttons provide over 8,000 possible combinations which can be entered in any sequence
Yale® 4600LN cylindrical locks are the ideal choice for a wide variety of commercial applications where consistent quality, ease of use and installation are required at an economical price. The 4600LN Series is certified to ANSI/BHMA Grade 2 standards and is UL fire-listed for all functions, ensuring reliability and peace of mind. Limited Warranty is 3 Years.