discount codeFree shipping over 300

Applied at checkout

Don Jo 504AD-PB-CW Wrap Around AD Lock, Polish Brass

Don Jo 504AD-PB-CW Wrap Around AD Lock, Polish Brass

Item #: WBB1723092

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.00 up to 44% OFF

Minimum Quantity: 2

Price: $28.95

Quantity

Popular item in this category

Don Jo 28-CW-PB Wrap Around For Securitron Sable Lock, 5"x15", Polish Brass

Usually ships in 10 to 13 days

Not Yet Rated

$29.95

Customers Also Viewed

Don Jo 504AD-PB-CW Wrap Around AD Lock, Polish Brass

Don-Jo Mfg Wrap Around Polished Brass. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES5
  • WIDTH INCHES5
  • HEIGHT INCHES12
  • GAUGE22
  • DOOR THICKNESS INCHES1-3/4
  • COLOR FINISHPolished Brass
  • CONSTRUCTION (BODY)Brass
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around
  • MANUFACTURERS PART NUMBER504AD-PB-CW
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 504AD-PB-CW Wrap Around AD Lock, Polish Brass

Don Jo 504AD-PB-CW Wrap Around AD Lock, Polish Brass

Item #: WBB1723092

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top