discount codeFree shipping over 300

Applied at checkout

Don Jo 55A-2-CW-S Wrap Around For Converting 5"Backset Locksets to Grade 1&2 Levers, SS

Don Jo 55A-2-CW-S Wrap Around For Converting 5"Backset Locksets to Grade 1&2 Levers, SS

Item #: WBB1723664

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$35.55 up to 30% OFF

Minimum Quantity: 3

Price: $24.75

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 55A-2-CW-S Wrap Around For Converting 5"Backset Locksets to Grade 1&2 Levers, SS

Don-Jo Mfg Wrap Around Stainless Steel. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch). They are supplied with a 2-1/8" hole, however the "2" means that 6 additional holes are punched around the 2-1/8" holes so the customer can use this product with Grade 1 and Grade 2 door locks. The Grade 1 and Grade 2 door locks require addition mounting holes around the 2-1/8" hole and since every manufacturing company of Door Locks has different mounting holes we add the six extra holes so any Grade 1 and 2 locks can be used with this product.

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES6-1/2
  • WIDTH INCHES6-1/2
  • HEIGHT INCHES9
  • GAUGE22 (.032)
  • COLOR FINISHStainless Steel
  • DOOR THICKNESS INCHES1-3/4
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Locks W/Converted Backsets
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER55A-2-CW-S
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

3 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 55A-2-CW-S Wrap Around For Converting 5"Backset Locksets to Grade 1&2 Levers, SS

Don Jo 55A-2-CW-S Wrap Around For Converting 5"Backset Locksets to Grade 1&2 Levers, SS

Item #: WBB1723664

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top