discount codeFree shipping over 300

Applied at checkout

Don Jo 55A-CW-10B Wrap Around For Locks W/Converted Backsets, Oil Rubbed Bronze

Don Jo 55A-CW-10B Wrap Around For Locks W/Converted Backsets, Oil Rubbed Bronze

Item #: WBB1723665

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.55 up to 23% OFF

Minimum Quantity: 2

Price: $28.95

Quantity

Popular item in this category

Customers Also Viewed

Don Jo 55A-CW-10B Wrap Around For Locks W/Converted Backsets, Oil Rubbed Bronze

Don-Jo Mfg Wrap Around Oil Rubbed Bronze. Trim Screws: 4 ea. #8 x 3/4" Phillips Truss Head Latch Screws: 2 ea. #8-32 x 1/4" Flat Head (per latch).

Product Specifications

  • CERTIFIED/APPROVEDANSI
  • LIMITED WARRANTY1 Year Against Manufacturing Defects
  • DEPTH INCHES6-1/2
  • WIDTH INCHES6-1/2
  • HEIGHT INCHES9
  • GAUGE22 (.032)
  • DOOR THICKNESS INCHES1-3/4
  • COLOR FINISHOil Rubbed Bronze
  • BACKSET INCHES2-3/4
  • CONSTRUCTION (BODY)Stainless Steel
  • PACKAGE QUANTITY1
  • BRANDDon-Jo
  • DESCRIPTIONWrap Around For Locks W/Converted Backsets
  • USE (INTERIOR/EXTERIOR)Interior/Exterior
  • MANUFACTURERS PART NUMBER55A-CW-10B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

2 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 55A-CW-10B Wrap Around For Locks W/Converted Backsets, Oil Rubbed Bronze

Don Jo 55A-CW-10B Wrap Around For Locks W/Converted Backsets, Oil Rubbed Bronze

Item #: WBB1723665

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top